£6.19
Ex VAT
£7.43
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Keep it clean and tidy with Kennedy® brooms. Available in a range of sizes, these brooms offer soft or hard bristles to suit your needs. Durable with easy to grip and control wooden stales, these brooms are suitable for both indoor and outdoor use.
Features and Benefits
• Natural and hardwearing brooms, sustainable and biodegradable
• Replaceable handle and head for long-term use
• Available in a range of sizes to suit your needs
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Colour | Brown |
Bristle Material | Natural Coco |
Broom Head Width | 12in. |
EAN | 5036140457676 |
ECLASS Code | 29110201 |
Handle Length | 48in. |
Handle Material | Wood |
UNSPSC Code | 47131604 |