noscriptKennedy 18" Bassine Broom with 1.1/8" x 48" Stale 9072100K | Cromwell Tools

Kennedy

18" Bassine Broom with 1.1/8" x 48" Stale

SKU:

KEN9072100K

MPN:

9072100K

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (9)

    Product Details

    Keep it clean and tidy with Kennedy® brooms. Available in a range of sizes, these brooms offer soft or hard bristles to suit your needs. Durable with easy to grip and control wooden stales, these brooms are suitable for both indoor and outdoor use.


    Features and Benefits
    • Natural and hardwearing brooms, sustainable and biodegradable
    • Replaceable handle and head for long-term use
    • Available in a range of sizes to suit your needs


    Images for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Colour

    Brown

    Bristle Material

    Bassine

    Broom Head Width

    18in.

    ECLASS Code

    29110201

    Handle Length

    48in.

    Handle Material

    Wood

    UNSPSC Code

    47131604