noscriptP. Gerratt 631.100.130 13" B5 BASSINE BROOM C/W 48" HANDLE 631.100.130 | Cromwell Tools

P. Gerratt

631.100.130 13" B5 BASSINE BROOM C/W 48" HANDLE

SKU:

GRT9076371L

MPN:

631.100.130

£7.29

Ex VAT

£8.75

Inc VAT

IN STOCK (46)

    Product Details

    This heavy-duty, hardwearing bassine broom is ideal for indoor and outdoor sweeping. Strong enough to wet scrub slabs or sweep up building rubble, this effective sweeping brush is a versatile tool that can handle anything.


    Features and Benefits
    • Strong bassine bristles can tackle stubborn tasks
    • Hardwearing design delivers a long product life
    • Suitable for wet and dry brushing


    Product Specification
    Attribute
    Value

    Brand

    P. Gerratt

    Bristle Colour

    Brown

    Bristle Material

    Bassine

    Broom Head Width

    13in.

    ECLASS Code

    29110201

    Handle Length

    48in.

    Handle Material

    Wood

    MFR Part No.

    631.100.130

    UNSPSC Code

    47131604