£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Ideal for sweeping dirt and debris from nooks and between bricks, this soft bristle Bulldozer broom from Bentley® is the perfect tool for a variety of industries. Most effective in dry areas, the comfortable hand grip feature makes cleaning up a breeze.
Features and Benefits
• Wide 600mm (24") broom head allows for quick large area coverage and greater reach
• Strong metal support racket fixes the 1.2m (48") handle securely in place
• Stiff bristle broom for picks up debris and dirt easily
• Comfortable hand grip for easy use
Typical Applications
• Outdoor
• Heavy dirt and debris
• Warehouses
• Yards
• Dry
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Bristle Colour | Yellow |
Bristle Material | PVC |
Broom Head Width | 24in. |
EAN | 5014555025499 |
ECLASS Code | 29110201 |
Handle Length | 1200in. |
Handle Material | Plastic |
UNSPSC Code | 47131604 |