£52.49
Ex VAT
£62.99
Inc VAT
2 Variations Available
Product Details
Product Specification
A colour coded mop bucket that can be for domestic, commercial or industrial use. The buckets have been designed specifically to provide ease of use. Also features a side press removable wringer and a durable handle.
Dimensions: L63 x W27 x H29cm
Weight: 3.5kg
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 20L |
Colour | Green |
EAN | 5014555045190 |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | MB.20/G |
Product Type | Mop Bucket |
UNSPSC Code | 47121804 |