£9.39
Ex VAT
£11.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Oval Plastic Mop Bucket Colour Coded to help prevent cross contamination. Comes complete with white sieve to rinse out mops.
Attribute | Value |
---|---|
Brand | Cotswold |
Capacity | 15L |
Colour | Blue |
EAN | 5036140392656 |
ECLASS Code | 20050201 |
Material | Plastic |
Product Type | Mop Bucket and Wringer |
Series | Socket Mop |
UNSPSC Code | 47121804 |