£46.49
Ex VAT
£55.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The lightweight wheeled Kentucky Mop Bucket with a wringer is an essential tool for environments where frequent and extensive floor cleaning is necessary. Its manoeuvrability and ergonomic features enhance productivity and reduce strain on cleaning staff, making it a versatile and essential tool across various commercial and institutional settings.
Features and Benefits
• Tall bucket design reduces bending and accommodates large areas
• Easy pour lip minimises spillages during use
• 3in. castors provide maximum manoeuvrability for efficient cleaning
• Removable wringer ensures precise moisture control
• Dirt sump facilitates efficient water management
• Available in four hygiene colours for organised cleaning systems
Typical Applications
• Ideal for cleaning large retail spaces, offices, and shopping malls
• Used in schools, universities, and daycare centres to maintain clean and safe learning environments
• Essential for hospitals, clinics, and nursing homes to ensure hygienic conditions
• Suitable for hotels, restaurants, and catering facilities for maintaining cleanliness in lobbies, dining areas, kitchens, and corridors
• Useful in warehouses, manufacturing plants, and distribution centres for cleaning large floor areas efficiently
• Deployed in airports, train stations, and public buildings to manage high-traffic areas
• Applied in gyms, sports arenas, and fitness centres to clean exercise floors, locker rooms, and common areas
Notes
• Designed for use with 340g to 454g Kentucky mops
Attribute | Value |
---|---|
Brand | Mulberry Innovations |
Capacity | 22LL |
Colour | Red |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | MUL213 |
Product Type | Mop Bucket |
Series | Kentucky |
UNSPSC Code | 47121804 |