£49.49
Ex VAT
£59.39
Inc VAT
4 Variations Available
Product Details
Product Specification
The Traditional Kentucky Mop Bucket with Wringer is essential for heavy-duty mopping in large areas. Designed to reduce strain on the back with its tall build, the mop bucket features two compartments for separating clean and dirty water, enhancing cleaning efficiency and preventing cross-contamination.
Features and Benefits
• Tall bucket design reduces bending and accommodates large areas
• Easy pour lip minimises spillages during use
• 3in. castors provide maximum manoeuvrability for efficient cleaning
• Removable wringer ensures precise moisture control
• Dirt sump facilitates efficient water management
• Available in four hygiene colours for organised cleaning systems
Typical Applications
• Ideal for cleaning large retail spaces, offices, and shopping malls
• Used in schools, universities, and daycare centres to maintain clean and safe learning environments
• Essential for hospitals, clinics, and nursing homes to ensure hygienic conditions
• Suitable for hotels, restaurants, and catering facilities for maintaining cleanliness in lobbies, dining areas, kitchens, and corridors
• Useful in warehouses, manufacturing plants, and distribution centres for cleaning large floor areas efficiently
• Deployed in airports, train stations, and public buildings to manage high-traffic areas
• Applied in gyms, sports arenas, and fitness centres to clean exercise floors, locker rooms, and common areas
Attribute | Value |
---|---|
Brand | Mulberry Innovations |
Capacity | 27L |
Colour | Yellow |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | MUL201 |
Product Type | Mop Bucket and Wringer |
Series | Kentucky |
UNSPSC Code | 47121804 |