£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
• Made in the UK this bucket is sturdy and compact. Built in wringer makes it ideal with socket mops and looped mops.
Colour coded to help prevent cross contamination.
Attribute | Value |
---|---|
Brand | Robert Scott |
Capacity | 14L |
Colour | Red |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | 104888R |
Product Type | Mop Bucket and Wringer |
Series | Socket Mop |
UNSPSC Code | 47121804 |