noscriptSIDE-PRESS BUCKET & WRINGER YELLOW FG758088YEL | Cromwell Tools

(Unbranded)

SIDE-PRESS BUCKET & WRINGER YELLOW

SKU:

RCP9070137M

MPN:

FG758088YEL

£169.00

Ex VAT

£202.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The WaveBrake® Side-Press Bucket & Wringer offers enhanced features for more efficient and safer floor cleaning. Designed to reduce splashing by up to 80% compared to leading competitors, this innovative system incorporates moulded-in WaveBrake baffles. The side-press and down-press wringers are engineered for long-lasting durability, backed by a 5-year guarantee for up to 200,000 cycles. With integrated handles on the wringer for easy installation and removal, this system ensures effortless operation while minimising bending. P


    Features and Benefits
    • Moulded-in WaveBrake baffles disrupt wave formation, reducing splash by up to 80% compared to competitors
    • Side-press and down-press wringers designed to last 5 years or 200,000 cycles
    • Integrated handles on the wringer for easy installation and removal, with a wringer base that stands upright for minimal bending during emptying
    • Integrated handles, sink ledge, and pour spout ensure controlled and stable water disposal, reducing strain during emptying
    • Integrated wringer guides ensure a stable connection to the mop bucket, preventing spills during wringing and manoeuvring


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Capacity

    39.7L

    Colour

    Yellow

    ECLASS Code

    20050201

    Material

    Plastic

    Product Type

    Mop Bucket and Wringer

    Series

    Kentucky

    UNSPSC Code

    47121804