£46.49
Ex VAT
£55.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The Ultraspeed Mini Starter Kit, 10ltr is a small and compact cleaning system designed for maximum efficiency in small areas. Featuring a durable 10L bucket and a press wringer, it ensures fast, high-performance cleaning with minimal effort. (Mop handle sold separately).
Features and Benefits
• Reduces strain, ensures efficient wringing
• User-friendly and easy to manoeuvre
Typical Applications
• Suitable for cafes, offices, and small retailers
Attribute | Value |
---|---|
Brand | Vileda Professional |
Capacity | 10L |
Colour | Yellow |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | 129675 |
Product Type | Mop Bucket |
Series | Ultraspeed |
UNSPSC Code | 47121804 |