noscriptVileda Professional Ultraspin Mini Starter Kit, 6ltr, Red 152911 | Cromwell Tools

Vileda Professional

Ultraspin Mini Starter Kit, 6ltr, Red

SKU:

VDA9075195L

MPN:

152911

£49.99

Ex VAT

£59.99

Inc VAT

IN STOCK (1)

    Product Details

    The Ultraspin Mini Starter Kit, 6ltr is a user-friendly and ergonomic cleaning solution designed to make floor cleaning effortless. Featuring a microfibre mop head and a foot-operated spin wringer, this kit allows you to clean efficiently without bending or straining your wrists and back. Its wide 30 cm floor coverage and triangular head enable effective cleaning of both floors and walls, including hard-to-reach corners.


    Features and Benefits
    • Microfibre mop head offers superior cleaning and fast spill absorption
    • Foot pedal operation eliminates the need for bending
    • Splash guard prevents water spills during wringing
    • Triangular head cleans corners and edges with ease


    Product Specification
    Attribute
    Value

    Brand

    Vileda Professional

    Capacity

    6L

    Colour

    Red

    ECLASS Code

    20050201

    Material

    Plastic

    MFR Part No.

    152911

    Product Type

    Mop Bucket, Frame and Floor Pad

    Series

    Ultraspin

    UNSPSC Code

    47121804