£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
For washing up pots and pans, or as a portable solution to various cleaning tasks around the house and office, this washing up bowl makes a nice addition to any cleaning toolkit.
The circular shape allows for easy transport, while the durable material offers a reliable product with longevity.
Features and Benefits
• Durable plastic offers good quality at great prices
• Suitable for a range of tasks including washing up
• Lightweight and portable for ease of use
Typical Applications
• Domestic cleaning and washing up
• Canteens
• General cleaning tasks
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Colour | White |
EAN | 5014555064306 |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | WUB.01/W |
Product Type | Washing Up Bowl |
Series | Washing Up Bowl |
UNSPSC Code | 47121804 |