£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Best choice for immediate accessibility in specific work areas with two systems presenting individual wipers Process Wipers Strong, low-lint wipers, ideal for repeat use with cleaning chemicals and solvents Strongest and most durable wipe that meets AMS 3819C and BMS 15-5F
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | White |
EAN | 5033848032228 |
ECLASS Code | 29110107 |
Length | 464mm |
MFR Part No. | 38668 |
Pack Quantity | 10 |
Series | 38668 |
UNSPSC Code | 47131502 |
Width | 325mm |