£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Collect and retain dust with the Original TAKrag® from Gramos®. Made with a blend of woven cotton and medium tack resin, these rags effortlessly collect pollen, hairs, general fibres, and other materials found in dust.
A single wipe reliably prepares surfaces for painting, finishing, lettering, and printing for the perfect finish every time.
Features and Benefits
• Sealed seams minimise lint fall-out and lengthen product life
• Suitable for use on a wide range of surfaces for the removal of dust contamination
• A safe and economical method for dust-free surfaces
• Resins do not dry out
Typical Applications
• Body shops
• Paint Shops
• Printers
• Joiners
• Plant manufacturers
Notes
• Inpregnated resins are chemically compatible with modern paint finishes
• Not classified as hazardous products
• Made with a non-acidic, non-staining, and non-drying formula
Attribute | Value |
---|---|
Applications | Automotive Heavy-Duty Industrial Medium-Duty Oil & Grease |
Brand | Orapi |
Cloth Type | Rag |
Colour | White |
ECLASS Code | 29110107 |
Material | Cotton |
MFR Part No. | D3009-10X50 |
Pack Quantity | 50 |
Series | 1010™ |
UNSPSC Code | 47131502 |