(Unbranded)

1020 Takrag Impregnated Wipes - Pack of 50

SKU:

CTL9302670F

MPN:

D3017-50X1

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (6)

    Product Details

    D3017 (1020)
    Cotton tack cloth with light impregnation. Used where wipe marks from higher impregnation weight rags may cause problems.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    White

    ECLASS Code

    29110107

    Length

    800mm

    MFR Part No.

    D3017-50X1

    Pack Quantity

    50

    UNSPSC Code

    47131502

    Width

    450mm