Harrison Wipes

90999 WIPES SONTARA WHITE (PACK OF 50)

SKU:

CTL9309099G

MPN:

SWS 68 01 QF

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (43)

    Product Details

    These premium, quarter-fold wipes are suitable for use in a wide range of industries. Extremely durable and absorbent, they can tackle a wide range of tasks with ease.


    Features and Benefits
    • Very low linting to prevent product contamination
    • The smooth texture glides easily over surfaces to pick up dust and debris
    • Absorbs grease and oil with ease
    • Solvent and chemical resistant for enhanced durability
    • Silicone-free and suitable for painting and finishing industries


    Typical Applications
    • Automotive
    • Aerospace
    • Printing
    • Medical
    • Janitorial
    • Food processing
    • Industrial
    • Manufacturing


    Approvals
    • Food contact cleared (FCC)


    Product Specification
    Attribute
    Value

    Applications

    General Cleaning Heavy-Duty Industrial Oil & Grease Polishing

    Brand

    Harrison Wipes

    Cloth Type

    Towel

    Colour

    White

    ECLASS Code

    29110107

    Length

    380mm

    MFR Part No.

    SWS68

    Pack Quantity

    50

    Series

    Sontara®

    UNSPSC Code

    47131502

    Width

    280mm