£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Lightweight all-purpose cloths to support your everyday, general cleaning tasks, helping you meet the HACCP standards of hygiene.
Attribute | Value |
---|---|
Applications | Multi-Purpose |
Brand | Harrison Wipes |
Cloth Type | Cleaning Cloth |
Colour | Yellow |
EAN | 5060110744732 |
ECLASS Code | 29110107 |
MFR Part No. | APW 01 Y |
Pack Quantity | 50 |
UNSPSC Code | 47131502 |