(Unbranded)

C120 Absorbent Blue Cloths - Pack of 5

SKU:

CTL9070210R

MPN:

NO12 BL

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (11)

    Product Details

    Its heavy gram-weight and its size provide a high absorbing capacity and an excellent durability. Large size for more comfortable handling. 85% polyester 15% polyamide.


    Use: dry or damp.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Blue

    EAN

    3760021392184

    ECLASS Code

    29110107

    Length

    400mm

    MFR Part No.

    0077/C120/B

    Pack Quantity

    5

    UNSPSC Code

    47131502

    Width

    400mm