£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Its heavy gram-weight and its size provide a high absorbing capacity and an excellent durability. Large size for more comfortable handling. 85% polyester 15% polyamide.
Use: dry or damp.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Yellow |
EAN | 3760021392207 |
ECLASS Code | 29110107 |
Length | 400mm |
MFR Part No. | 0079/C120/Y |
Pack Quantity | 5 |
UNSPSC Code | 47131502 |
Width | 400mm |