£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
For versatile industrial cleaning, these Cernata™ lint-free rags are ideal. The cotton material provides a good level of absorption, and works well with industrial soilings, like oils and grease.
Features and Benefits
• Cut to a convenient wipe size
• Lint-free for a cleaner finish with no added bits
• Storage carton features a carry handle for easy transport
Typical Applications
• Hydraulics machines
• Glass manufacturers
• Joiners
• Sheet and metal industries
Attribute | Value |
---|---|
Applications | Automotive Heavy-Duty Industrial Medium-Duty Oil & Grease |
Brand | Cernata |
Cloth Type | Rag |
Colour | White |
ECLASS Code | 29110107 |
Length | 450mm |
Material | Cotton |
MFR Part No. | LFR10 |
Pack Quantity | 10 |
Series | Lint-Free |
UNSPSC Code | 47131502 |
Width | 450mm |