£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
These Hygen™ Disposable Microfibre Cloths offer a solution to cleaning challenges by combining superior microfibre with built-in scrubber technology in a convenient disposable format. Proven to remove 99.7% or more of tested viruses and bacteria with water alone, these cloths help prevent cross-contamination and reduce the risk of healthcare-associated infections.
Features and Benefits
• Removes 99.7%+ of tested viruses and bacteria with water only
• Features zigzag scrubbers for effective removal of dirt and debris
• Single-use cloths help reduce cross-contamination
• Colour Coding Facilitates area-specific cleaning by assigning a coloured cloth to each task
• Comes in a pack of 640 cloths for extended use
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cloth Type | Cleaning Cloth |
Colour | Red |
ECLASS Code | 29110107 |
Material | Microfibre |
MFR Part No. | 2135888 |
Pack Quantity | 640 |
UNSPSC Code | 47131502 |