£2.09
Ex VAT
£2.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Discover the exceptional versatility of Envirolite cleaning cloths, blending lightweight design with semi-disposable convenience. Engineered for optimal wet and dry strength, these cloths excel in diverse cleaning, wiping, and drying applications. Sized at a generous 480 x 360mm, each cloth is food contact safe, ensuring hygiene in the kitchen. Embrace the efficiency of a color-coordinated cleaning system to mitigate cross-contamination risks. Envirolite offers a harmonious balance of convenience and safety, making it an indispensable choice for maintaining a pristine environment. Elevate your cleaning routine with Envirolite - where practicality, versatility, and hygiene converge for a seamless and effective cleaning experience.
Features and Benefits
• Semi disposable light weight cloth
• Available in 4 colours to help stop cross contamination
• 2 x 500 sheets
Attribute | Value |
---|---|
Brand | Ecotech |
Cloth Type | Colour Coded |
Colour | Blue |
EAN | 5060057244340 |
ECLASS Code | 29110107 |
MFR Part No. | ELF500MB |
Pack Quantity | 50 |
Series | Envirolite |
UNSPSC Code | 47131502 |