SKU:
ECT9075984N
MPN:
ELPF500B
£2.69
Ex VAT
£3.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Envirolite Plus is a semi-durable anti-bacterial all purpose cleaning cloth with very good wet and dry strength.
• Food contact safe - EN1186
• Machine washable up to 15 times.
• Ideal as a dry cloth for polishing, and also food contact safe.
• Impregnated with an anti-bacterial agent to inhibit growth of bacteria on the cloth.
• Available in a choice of 4 colours to assist in reducing the risk of cross contamination.
Attribute | Value |
---|---|
Applications | Multi-Purpose |
Brand | Ecotech |
Cloth Type | Cleaning Cloth |
Colour | Blue |
EAN | 5060057243558 |
ECLASS Code | 29110107 |
Length | 500mm |
MFR Part No. | ELPF500B |
Pack Quantity | 50 |
Series | Envirolite Plus |
UNSPSC Code | 47131502 |
Width | 360mm |