£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Discover the eco-friendly excellence of Envirowipe cloths, crafted from 100% natural fibers that are not only environmentally conscious but also 100% compostable. These versatile cloths boast antibacterial properties and are safe for food contact. With an open cellular structure, they excel in wiping and can absorb up to 10 times their weight, ensuring efficient cleaning. Sized at a generous 500 x 360mm, these cloths are both machine washable and reusable, promoting sustainability. Incorporate them into a color-coordinated cleaning system to prevent cross-contamination. Elevate your cleaning practices with Envirowipe - a harmonious blend of environmental responsibility, functionality, and hygiene.
Features and Benefits
• 100% plastic free cloth, made from natural fibres
• Food safe, highly absorbent
• Can be laundered many time
Attribute | Value |
---|---|
Brand | Ecotech |
Cloth Type | Colour Coded |
Colour | Blue |
EAN | 5060057243619 |
ECLASS Code | 29110107 |
MFR Part No. | EWF150B |
Pack Quantity | 25 |
Series | Envirowipe |
UNSPSC Code | 47131502 |