£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Introducing our Heavy Duty Cleaning Cloth - a robust, durable solution designed for the toughest cleaning tasks. Crafted for longevity, this cloth maintains its effectiveness even after rigorous use. Machine washable up to 15 times, it offers a sustainable and cost-effective cleaning solution. The cloth's anti-bacterial properties persist through each wash, ensuring a hygienic environment. Elevate your cleaning routine with this reliable, eco-friendly companion that stands the test of time. Say goodbye to lingering germs and welcome a durable, machine-washable ally that combines toughness with anti-bacterial excellence - your ultimate cleaning essential for a spotless and sanitary space.
Features and Benefits
• Antibacterial, durable and heavy duty
• Colour coded for reduced cross contamination
• Can be re laundered 15 times with no loss of antibac properties
Attribute | Value |
---|---|
Brand | Ecotech |
Cloth Type | Colour Coded |
Colour | Blue |
EAN | 5060057243657 |
ECLASS Code | 29110107 |
MFR Part No. | EWPF150B |
Pack Quantity | 25 |
Series | Envirowipe Plus |
UNSPSC Code | 47131502 |