£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
This bespoke heavy duty wipe offers a highly durable and absorbent material, ideal for picking up food, spillages and dirt.
Attribute | Value |
---|---|
Applications | Heavy-Duty |
Brand | Harrison Wipes |
Cloth Type | Cleaning Cloth |
Colour | Green |
EAN | 5060527155237 |
ECLASS Code | 29110107 |
MFR Part No. | BAW 01 G |
Pack Quantity | 25 |
UNSPSC Code | 47131502 |