£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
The Long Lasting Cleaning Cloth is a versatile solution for efficient cleaning tasks. With high absorbency and strength, it effectively tackles spills and messes across various environments, facilitating quick and thorough cleanup while handling tough messes like grease and oil.
Features and Benefits
• Compatible with most solvents, disinfectants, and detergents, integrating seamlessly into existing cleaning routines
• Enhances operational sustainability with a 100% biobased* product that supports eco-friendly practices
• Protects sensitive surfaces with low-lint cleaning cloths that reduce the risk of damage
• Promotes sustainability with packaging made from 100% recycled fibres and at least 30% recycled plastics, supporting environmental conservation efforts
Typical Applications
• Wiping down counters, tables, and kitchen appliances in restaurants, hotels and offices
• Using disinfectants to clean medical equipment and patient areas in healthcare facilities
• Automotive maintenance, including wiping down tools, vehicle interiors, and workbenches
• Absorbing oil and grease spills in garages and auto repair shops.
• Cleaning construction equipment and tools and handling debris and dust on job sites
• Cleaning classrooms, desks, and common areas, and supporting janitorial services in schools and universities
• Wiping down shelves, displays, and checkout counters in retail environments
Attribute | Value |
---|---|
Brand | Tork |
Cloth Type | Cleaning Cloth |
Colour | White |
EAN | 7322541182308 |
ECLASS Code | 29110107 |
Length | 410mm |
Material | Recycled Material |
MFR Part No. | 90479 |
Pack Quantity | 360 |
UNSPSC Code | 47131502 |
Width | 355mm |