Tork

LONG-LASTING CLEANING CLOTH (W8)

SKU:

MOL9529047E

MPN:

90145

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing the versatile Tork cleaning cloths, designed to elevate your cleaning experience. Engineered to be compatible with a wide range of solvents and disinfectants, these cloths empower you to effortlessly tackle diverse cleaning tasks. Their exceptional strength and absorbency ensure they become a cherished essential in your cleaning arsenal, offering enduring performance with every use.
    These cleaning cloths boast a low lint feature, making them perfect for delicate surfaces. You can clean with confidence, knowing you won't leave a trace behind. Transform your cleaning routine with these reliable, high-quality cloths.


    Features and Benefits
    • Compatible with most solvents, disinfectants, and detergents
    • Suitable for a wide range of tasks
    • Strong and absorbent for easy reuse
    • Extremely low-lint for sensitive surfaces
    • Compatible with Tork W8 dispensers


    Standards
    • ISO 9001
    • ISO 14001 (Environmental management systems)
    • FSC MIX Credit
    • Food contact approved certified


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Multi-Purpose

    Brand

    Tork

    Cloth Type

    Cleaning Cloth

    Colour

    White

    ECLASS Code

    29110107

    Length

    385mm

    MFR Part No.

    90145

    Pack Quantity

    50

    UNSPSC Code

    47131502

    Width

    300mm