£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Microfibre Cleaning Cloth ideal for diverse surfaces in commercial spaces, healthcare facilities, and households, it removes 99.9% of microorganisms with water, including C. diff, for maximum hygiene. Its low-lint material guarantees superior cleaning results, leaving surfaces fiber-free. An eco-conscious alternative, this cloth seamlessly blends sustainability with efficiency, providing a versatile and high-quality cleaning solution for those who value performance without compromising on environmental responsibility.
Features and Benefits
• Designed for convenient one-time use and disposal
• Effectively wipes away 99.99% of microorganisms, including C.diff, when used with water
• Versatile usage: can be used dry or with cleaning solutions, sanitizers, and disinfectants
Attribute | Value |
---|---|
Applications | General Cleaning |
Brand | Tork |
Cloth Type | Cleaning Cloth |
Colour | White |
ECLASS Code | 29110107 |
Length | 29.5cmmm |
Material | Microfibre |
MFR Part No. | 1837 |
Pack Quantity | 320 sheets |
UNSPSC Code | 47131502 |
Width | 340mm |