£76.49
Ex VAT
£91.79
Inc VAT
4 Variations Available
Product Details
Product Specification
For superior cleaning performance use the Tork® Microfibre Reusable Cleaning Cloth. Designed to be washed and reused up to three hundred times, the durable material will remove up to 99.9% of micro-organisms when cleaning with just water.
Features and Benefits
• Low-linting material won't leave fibres behind for excellent cleaning results
• Available in a range of colours for colour-coded cleaning to minimise cross-contamination
• Reinforced edges enhance durability and extend service life
• Reusable to reduce waste and enhance cost savings
Typical Applications
• Domestic cleaning
• Washrooms
• Kitchens
• Contracted cleaning
Attribute | Value |
---|---|
Applications | Domestic General Cleaning Glass & Mirror Multi-Purpose |
Brand | Tork |
Cloth Type | Cleaning Cloth |
Colour | Blue |
ECLASS Code | 29110107 |
Material | Microfibre |
MFR Part No. | 183600 |
Pack Quantity | 48 |
UNSPSC Code | 47131502 |