£2.89
Ex VAT
£3.47
Inc VAT
4 Variations Available
Product Details
Product Specification
The Ultra-fine Microfibre Cloth features advanced microfibre technology, ideal for effective lint-free cleaning. Available in four colours, this microfibre cleaning cloth withstands machine washing without compromising quality for durable and repeated use.
Features and Benefits
• Colour-coded for easy identification and reduced cross-contamination
• Allows for chemical-free cleaning on a range of surfaces, including glass and mirrors
• Effective dry or damp with water or cleanser for versatile cleaning
• Highly absorbent for efficient spill cleanup
Typical Applications
• Used in offices for dusting desks and equipment, and in retail stores for cleaning display cases and countertops
• Suitable for cleaning vehicle interiors, including dashboards and seats, without leaving lint
• Used in kitchens and food preparation areas
• Essential for cleaning companies providing general cleaning services in various commercial and residential properties
Attribute | Value |
---|---|
Applications | General Cleaning |
Brand | Mulberry Innovations |
Cloth Type | Cleaning Cloth |
Colour | Blue |
ECLASS Code | 29110107 |
Length | 400mm |
Material | Microfibre |
MFR Part No. | MUL100 |
UNSPSC Code | 47131502 |
Width | 400mm |