£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Extremely versatile in a number of different applications, they offer maximum performance in both wet and dry conditions, with high absorption capacity.
Attribute | Value |
---|---|
Brand | Harrison Wipes |
Cloth Type | Cleaning Cloth |
Colour | Yellow |
EAN | 5060110747313 |
ECLASS Code | 29110107 |
Material | Microfibre |
MFR Part No. | MIC 07 Y 230GSM |
Pack Quantity | 5 |
UNSPSC Code | 47131502 |