£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
The HYGEN™ Microfiber Quick-Connect Flexi-Wand and Duster helps easily clean vents, furniture, bed covers, uniquely shaped fixtures, and more.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Cloth Type | Duster |
Colour | White |
EAN | 0086876174984 |
ECLASS Code | 29110107 |
Length | 530mm |
MFR Part No. | FGQ85100GR00 |
UNSPSC Code | 47131502 |
Width | 80mm |