£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Non-drying resin is used so they never dry out.
The edges are sealed to trap loose fibres.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 29110107 |
Length | 900mm |
MFR Part No. | SSB-18 |
Pack Quantity | 50 |
UNSPSC Code | 47131502 |
Width | 450mm |