£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Protect and add sparkle to all your glassware with this specially designed Cotton Glass Cloth. The soft quality cotton cloth is highly absorbent and prevents scratches on glassware. These cloths are white with a blue border and are printed with the words 'Glass Cloth.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 5013174027051 |
ECLASS Code | 29110107 |
Length | 300mm |
MFR Part No. | CX02705 |
Pack Quantity | 10 |
UNSPSC Code | 47131502 |
Width | 200mm |