£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
100% continuous-filament polyester in a double-knit, no-run interlock pattern. Cleanroom laundered and packaged, AlphaWipe® is an ultraclean and highly absorbent wiper ideal for critical environments. It exhibits lower particle and fiber levels than competitive hot-cut or laser-cut products.
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 29110107 |
Length | 230mm |
Material | Polyester |
MFR Part No. | 115-1949 |
Pack Quantity | 150 |
Series | Alpha™ |
UNSPSC Code | 47131502 |
Width | 230mm |