£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Finish Ultimate Infinity Shine dishwasher tablets with Power Gel provide an ultimate clean and sparkling shine without the need for pre-rinsing. The Infinity Shine formula meticulously cleans dishes and glasses while offering material protection. The multi-chamber technology activates cleaning ingredients as needed during the cycle, making dishwashing effortless. The quick-dissolving Power Gel ensures a brilliant shine even in hard water conditions, and the pre-soaking Powerball tackles 24-hour dried-on food. The advanced powder with bleach targets tough stains. Finish 0% tablets offer the same cleaning performance as Finish Ultimate but are free from preservatives and fragrance, with fully recyclable packaging.
Features and Benefits
• Finish Ultimate 0% gives 100% of the cleaning performance of Finish Ultimate
• Free from preservatives, free from phosphates & fragrance
• Fully recyclable packaging and eco certified
Attribute | Value |
---|---|
Brand | Finish |
EAN | 5059001010612 |
Fragrance | Fragrance Free |
MFR Part No. | RK50704 |
Pack Quantity | 100 |
Series | Ultimate Infinity Shine |
Type | Dishwasher Tablets |
UNSPSC Code | 47131810 |