£7.36
Ex VAT
£8.83
Inc VAT
Product Details
Product Specification
Product Documents
The Super Professional pine disinfectant effectively cleans and disinfects all hard surfaces.
Features and Benefits
• Eradicates 99.99% of germs, including E.Coli
• Leaves behind a refreshing pine scent
• Versatile formula cleans, disinfects and deodorises in one
Typical Applications
• Sinks
• Toilets
• Urinals
• Drains
Standards
• BS EN 1276
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Attribute | Value |
---|---|
Brand | Mirius |
Container Type | Screw Top Bottle |
EAN | 5036383000578 |
Fragrance | Pine |
MFR Part No. | 800-122-0868 |
Pack Quantity | 2 |
Series | W5 |
UNSPSC Code | 47131803 |