£0.99
Ex VAT
£2.29
| Save 56.77%
£1.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This professional disinfectant is designed for general-purpose cleaning and sanitising, ideal for industrial environments and suitable for use on all washable hard surfaces. It can be diluted at a ratio of 30:1 with hot or cold water for regular mopping and wiping, with the option to create a stronger solution for tackling heavier soiling. The disinfectant features a long-lasting pine scent, leaving behind a fresh, clean fragrance, and offers broad-spectrum action for effective cleaning across a wide range of applications.
Features and Benefits
• Suitable for cleaning and sanitising all washable hard surfaces
• Can be diluted for varying cleaning needs
• Leaves a lasting pine fragrance for a fresh, clean scent
Warnings
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Solent Cleaning |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Pine |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Size | 1L |
UNSPSC Code | 47131803 |