£4.49
Ex VAT
£5.79
| Save 22.45%
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
This powerful and fast-acting disinfectant cleaner eliminates 99.999% of bacteria in just 30 seconds, making it suitable for numerous industries. This fragrance-free and non-tainting solution ensures surfaces remain safe and hygienic, ideal for use in various settings, including catering and food preparation areas.
Features and Benefits
• Super concentrated disinfectant
• Effectively targets bacteria and enveloped viruses
• Fragrance-free and safe for use in food areas
• Natural ingredients with enhanced biodegradability
• Environmentally friendly with recycled packaging
• Refillable dosing bottle for sustainability
• 1ltr product yields 100 ready-to-use spray bottles
• Contributes to reduced CO2 emissions
Warnings
• Corrosive
Attribute | Value |
---|---|
Applications | Disinfection |
Brand | Orcagel |
Concentration | Concentrated |
Container Type | Dosing Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Fragrance Free |
Hazard Warning | Corrosive |
MFR Part No. | S36 D100 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Series | S36 |
Size | 1L |
UNSPSC Code | 47131803 |