£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Water Based Surface Disinfectants are powerful anti-viral and anti-bacterial solutions that effectively eliminate 99.999% of germs, ensuring a safe and hygienic environment. Designed for convenience, the ready-to-use formula makes application quick and effortless, suitable for various surfaces in both professional and home settings. With their ability to leave surfaces clean and fresh, these disinfectants offer a reliable choice for maintaining a germ-free environment with minimal effort.
Features and Benefits
• Kills 99.999% of harmful germs, promoting a safer environment
• Convenient, ready-to-apply formula facilitates rapid use
• Versatile enough for different surfaces in domestic and commercial settings
• Cleans and refreshes surfaces, helping maintain a sanitary atmosphere
Standards
• Meets EN14476
• Meets EN1276
• Meets EN13697
Attribute | Value |
---|---|
Applications | Disinfection |
Brand | Orcagel |
Concentration | Ready To Use |
Container Type | Spray Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Cotton |
MFR Part No. | ORC197 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Size | 1L |
Standards Met | EN1276 EN13697 EN14476 |
UNSPSC Code | 47131803 |