£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Water Based Surface Disinfectant is a powerful anti-viral and antibacterial formula which has proven to kill bacteria and viruses.
Features and Benefits
• Ready to use for quick application
• Kills 99.999% germs leaving surfaces hygienic and fresh
Attribute | Value |
---|---|
Applications | Disinfection |
Brand | Orcagel |
Concentration | Ready To Use |
Container Type | Spray Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Lavender |
MFR Part No. | ORC196 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Size | 1L |
Standards Met | EN1276 EN13697 EN14476 |
UNSPSC Code | 47131803 |