£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
5 litre Cleaner & Disinfectant Concentrate
Highly Concentrated - kills germs & a wide range of micro organisms. Powerful cleaner, fragrance free for food preparation areas. Cuts through grease & dried on food. Suitable for use on all materials commonly encountered in kitchens.
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Cif |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 7615400104673 |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Unfragranced |
Hazard Warning | Corrosive Hazardous to the Environment |
MFR Part No. | 7517738 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Series | 2-in-1 |
Size | 5L |
UNSPSC Code | 47131803 |