£0.99
Ex VAT
£2.29
| Save 56.77%
£1.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This Disinfectant is a concentrated, versatile cleaning solution tailored for multi-purpose use on hard surfaces in both domestic and industrial settings. It is effective on floors and worktops, providing thorough sanitation while its broad-spectrum action eliminates germs. The fresh lemon fragrance leaves surfaces smelling pleasant, enhancing the cleaning experience. Offered in both 1ltr and 5ltr bottles, this product accommodates various cleaning needs, ensuring flexibility for any task.
Features and Benefits
• Powerful concentrated solution ideal for diverse cleaning tasks
• Effective on multiple hard surfaces for flexible cleaning needs
• Offers broad-spectrum germ elimination for thorough sanitation
• Leaves a refreshing lemon scent, improving the cleaning experience
Warnings
• Health hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Solent Cleaning |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Lemon |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Size | 1L |
UNSPSC Code | 47131803 |