£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
HR7 Country Fresh is a powerful disinfectant and cleaner. It is concentrated with a non-bleaching formula which works for drains, toilets, urinals, washroom floors, and other surfaces.
Features & Benefits:
• Kills bacteria, viruses, fungi, and yeast
• Non-Bleaching
• Ideal for a range of surfaces
• Fresh citrus fragrance
Attribute | Value |
---|---|
Brand | Arrow Solutions |
Concentration | Concentrated |
EAN | 5011116007178 |
Fragrance | Citrus |
MFR Part No. | C9165XXAM |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Standards Met | EN1276 EN13697:2015 EN1650 EN14476 |
UNSPSC Code | 47131803 |