£21.49
Ex VAT
£25.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Oleonix® Hygiene Boost Cleaner is a versatile and powerful multi-purpose solution ideal for a wide range of cleaning tasks, from window washing and laundering to mopping and disinfecting. Suitable for environments such as healthcare, food industries, and animal husbandry, it effectively cleans various surfaces, including stainless steel, plastic, ceramic, and glass, while ensuring ultra-clean food contact surfaces that meet EU Food Safety regulations on Maximum Residue Levels (MRLs) for Quats. This concentrated formula excels against heavy blood and protein soiling, maintains efficacy in hard water, and eradicates a wide range of bacteria and viruses while preventing mould and mildew. With its ability to clean, disinfect, and deodorize in one step without rinsing, it simplifies your cleaning routine. Highly dilutable at 10 parts water, it replaces multiple products for added efficiency. Store the product in a cool, dry place, away from direct sunlight and extreme temperatures.
Features and Benefits
• Versatile cleaner suitable for various cleaning tasks, including laundering and disinfecting
• Highly effective on many surfaces, such as stainless steel, plastic, ceramic, and glass
• Provides immaculate food contact surfaces that comply with EU Food Safety regulations
• Eliminates a wide range of bacteria and viruses while preventing mould and mildew growth
• Maintains effectiveness even in hard water conditions
• Cleans, disinfects, and deodorises in one application, eliminating the need for rinsing
• Highly dilutable, streamlining the cleaning process
Approvals
• Conforms to biodegradability criteria regulations (EC) No. 648/2004 (detergents)
• OECD confirms the biodegradability of the active ingredient
• LB2270/80 biocide effectiveness
• EN14476 - Virucidal evaluation
• EN1040 - Chemical disinfectants and antiseptics
• EN1276 - Chemical disinfectants and antiseptics evaluation
• EN13697 - Antimicrobial testing
• EN1650 - Fungicidal suspension
• EN1275 - Basic fungicidal and basic yeasticidal activity evaluation
Warnings
• Corrosive
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Oleonix |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Domestic Environments Food Handling Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Fragrance Free |
Hazard Warning | Irritant |
MFR Part No. | O-HB5 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Series | O-HB5 |
Size | 5L |
Standards Met | (EC) No. 648/2004 (Detergents) EN 1040 EN 1275 EN 1276 EN 13697 EN 14476 EN 1650 LB2270/80 OECD |
UNSPSC Code | 47131803 |