£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Jeyes Fluid Disinfectant is a powerful outdoor cleaner designed for use on paths, patios, driveways, pet housing, drains, planters, and greenhouses. This versatile solution effectively removes dirt, mould, grime, algae, and fungi stains from various hard surfaces, making it ideal for maintaining a clean outdoor environment. It hygienically cleans pet housing, protecting animals from harmful bacteria and pests while killing 99.9% of bacteria and viruses, including SARS-COV-2 and the H5N1 (bird flu) virus. Suitable for both dark and light-coloured surfaces, this disinfectant also tackles limescale and rust with ease. Requiring dilution before use, it offers an efficient and eco-friendly cleaning option, packaged in a widely recyclable bottle.
Features and Benefits
• Thoroughly sanitises a wide range of outdoor areas, from patios and driveways to planters and greenhouses
• Efficiently removes tough stains caused by dirt, mould, algae, and fungi
• Provides a hygienic solution for cleaning pet enclosures, ensuring animal safety from germs and pests
• Destroys 99.9% of bacteria and viruses, offering protection against even SARS-COV-2 and bird flu
• Ideal for both light and dark surface colours
• Efficiently combats rust and limescale build-up
• Conveniently diluted before application, making it adaptable for multiple outdoor tasks
• Comes in an environmentally friendly, recyclable bottle
Warnings
• Corrosive
• Health hazard / Hazardous to the ozone layer
Attribute | Value |
---|---|
Applications | Outdoor Cleaning |
Brand | Jeyes |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 5000185001071 |
For Use On | Drains Greenhouses Outdoor Areas Paths Pet Housing |
Fragrance | Fragrance Free |
Hazard Warning | Corrosive Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | YJF2-5LX4-JEYESPRO |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Disinfectant |
Size | 5L |
UNSPSC Code | 47131803 |