SKU:
CPL7065068R
MPN:
YC01T-750MLX6-JEYESPRO
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Jeyes Professional C1 Cleaner and Sanitiser Spray is an effective, ready-to-use solution specifically designed to clean and sanitise hard surfaces while ensuring safety in food preparation areas. This non-tainting formula is ideal for kitchens, catering, and food production environments, allowing you to maintain impeccable hygiene without compromising food quality. With a powerful broad-spectrum sanitiser, it eliminates 99.99% of harmful bacteria and viruses, including Salmonella, Listeria, E. coli, and MRSA, all within a rapid 30-second contact time. Supplied with two trigger spray bottles and four regular capped bottles, it's perfect for general sanitisation of touchpoints throughout homes and workplaces. For optimal storage, keep it in the original closed container at temperatures between 0°C and 30°C. Please note that it may cause minor eye irritation; rinse thoroughly with water if contact occurs.
Features and Benefits
• Provides a powerful, ready-to-use formula for easy cleaning and sanitising of hard surfaces
• Safe for use in food preparation areas, ensuring no tainting occurs.
• Delivers exceptional safety with a broad-spectrum sanitiser that eliminates 99.99% of harmful bacteria and viruses
• Achieves effective sanitisation in just 30 seconds
• Comes with two trigger spray bottles and four regular capped bottles for convenience
• Excellent for sanitising touchpoints throughout residential and commercial spaces
Approvals
• Compliant with EN1276
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Jeyes |
Concentration | Ready To Use |
Container Type | Spray Bottle |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Plastics Washrooms |
Fragrance | Fragrance Free |
MFR Part No. | YC01T-750MLX6-JEYESPRO |
Pack Quantity | 6 |
Product Format | Liquid |
Product Type | Disinfectant |
Series | C1 |
Size | 750ml |
Standards Met | EN1276 |
UNSPSC Code | 47131803 |