£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Contemporary style white dispenser with blue highlights designed to hold cartridges from the Deb Industrial Skin Care Cleanse range. Branded with Deb Cleanse so your employees know the contents inside. The Deb Cleanse Light Dispenser is perfectly designed to be simple and functional, as well as durable, and it is easy to install. This dispenser has a large button for easy elbow operation. Any 4ltr cartridge from the Deb Industrial Skin Care range will fit this soap dispenser but the labelling is for Deb Cleanse. 345(h)x175(w)x150mm(d).
For use with Deb Pure Wash, Deb Lotion Wash and Deb Orange Pure 4ltr cartridges.
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 4L |
Colour | Blue White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 150mm |
Length | 345mm |
MFR Part No. | DKC01C |
Mount Type | Wall Mounted |
Series | Naturally 4000 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 175mm |